Beli insulated tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PB SWISS TOOLS Insulated Screwdriver Electro Insulated Set (Obeng Insulasi)
    Mulai

    Rp689.900

    PB SWISS TOOLS Insulated Screwdriver Electro Insulated Set (Obeng Insulasi)
    Deskripsi:
    Insulated screwdriver set compliant with IEC / EN 60900. Hand-friendly non-slip elastomer cover. With outer box.
  2. TOTAL Insulated Hand Tool
    Mulai

    Rp219.900

    TOTAL Insulated Hand Tool
    Deskripsi:
    The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
  3. FACOM Insulated Socket
    Mulai

    Rp489.900

    FACOM Insulated Socket
    Deskripsi:
    These 3/8" drive metric insulated sockets have a three-eighths inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.
    atribut:
    • UNSPSC: 27111704
    • Drive Size (inch): 3/8
    • Drive Type: Hand
    • Finish: Insulated
    • Impact Rated: No
    • Insulated: Yes
    • Material: Alloy Steel
    • Measurement Type: Metric
    • Number of Points: 12
    • Overall Length (inch): 1 11/16
    • Socket Depth: Standard
    • Socket Shape: 12-Point
    • Socket Size (mm): 10
    • Tether Ready: No
    • Voltage Rating (V): 1000 (AC); 1500 (DC)
  4. INGCO Insulated Hand Tools (Set Perkakas)
    Mulai

    Rp509.900

    INGCO Insulated Hand Tools (Set Perkakas)
    atribut:
    • Set Contents: 5 Pcs Insulated hand tools set Include: 1 Pcs 7inch Insulated Combination Pliers 1 Pcs 6inch Insulated Diagonal Cutting Pliers 1 Pcs 6” Insulated Long Nose Pliers 1 Pcs 6inch Insulated Wire Stripping Pliers 1 Pcs Test Pencil(Test voltage:100-500VAC)
  5. KLEIN TOOLS Lineman's Pliers Insulated (Tang Jepit)
    Mulai

    Rp2.599.900

    KLEIN TOOLS Lineman's Pliers Insulated (Tang Jepit)
    Deskripsi:
    Multipurpose insulated lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or nail cutter.
    atribut:
    • Cutter Length (inch): 3/4
    • For Wire/Cable Type: ACSR; Hard Wire
    • Handle Style: Ergonomic
    • High Leverage: Yes
    • Insulated: Yes
    • Jaw Shape: Flat
    • Non-Sparking: No
    • Plier Material: Steel
    • Plier Type: Lineman's Pliers
    • Tether Ready: No
    • Voltage Rating (V): 1000
  6. PB SWISS TOOLS Insulated Screwdriver Electro Set (Obeng Insulasi)
    Mulai

    Rp1.299.900

    PB SWISS TOOLS Insulated Screwdriver Electro Set (Obeng Insulasi)
    Deskripsi:
    Insulated screwdriver set compliant with IEC / EN 60900. Hand-friendly non-slip elastomer cover.
    atribut:
    • Mass (g): 212
    • Set Contents: Insulated torque driver (5400-9 / 10/15/20/25)
  7. JONARD TOOLS Insulated Electrical Tool Set
    Mulai

    Rp6.099.900

    JONARD TOOLS Insulated Electrical Tool Set
    Deskripsi:
    The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.
    atribut:
    • UNSPSC: 27113201
    • Drivers, Keys, and Bits Included: (3) Phillips Screwdrivers(4) Slotted Screwdrivers
    • Electrical and Telecom Tools Included: (1) Wire Stripper
    • Insulated: Insulated
    • Measurement Type: SAE
    • Number of Electrical and Telecom Tools: 1
    • Number of Pliers: 3
    • Number of Screwdrivers, Keys, and Bits: 7
    • Pliers Included: (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers
    • Tool Families Included: Drivers and Bits; Electrical and Telecom Tools; Pliers
    • Tool Storage Type: Tool Case
  8. Kennedy Uninsulated Terminal Crimping Tool (Tang Crimping)
    Mulai

    Rp1.699.900

    Kennedy Uninsulated Terminal Crimping Tool (Tang Crimping)
    Deskripsi:
    Model TCU 006 Uninsulated terminal crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles. Tab width: 6.3mm. Capacity: 0.5 - 1.0, 1.0 - 2.5 and 4.0 - 6.0mm2. Replacement jaws available separately.
    atribut:
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Tool/Jaw Features: Ajustable Crimp Pressure Ratcheting
  9. SATA Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  10. Arca Tools VDE Insulated Socket Wrench Set Drive
    Mulai

    Rp5.899.900

    Arca Tools VDE Insulated Socket Wrench Set Drive
    Deskripsi:
    24PCS VDE Insulated Socket Wrench Set :- 20 Pcs Sockets : 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, 29, 30, 32mm- 3 Pcs Extension Bars : 3inch, 5inch, 10inch- 1 Pcs Ratchet Handle
    atribut:
    • Drive Size (inch): 1/2
    • Set Content: 24pcs
  11. Kennedy Insulated VDE Safety Tools Set
    Mulai

    Rp42.999.900

    Kennedy Insulated VDE Safety Tools Set
    Deskripsi:
    Ideal for assembly and repair tasks, the insulated VDE safety tools set offers eighteen safety insulated pieces to protect against up to 1000 volts of electricity.
    atribut:
    • Country of Origin: DE
    • Drive Size (inch): 1/2
    • Drive Type: Square
    • ECLASS Code: 21040218
    • Includes: 3 x inhex sockets (5mm, 6mm, 8mm), 1 x 370mm torque wrench, 5-50 Nm, 2 x extension bars (125mm, 250mm), 11 x sockets (10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 22mm, 24mm, 27mm, 32mm), 1 x 200mm t-handle
    • Number of Pieces: 18
    • Set Type: Socket & Wrench Tool Kit
    • Size System: Metric
    • Socket Size Range (mm): 10 - 32
    • Standards Met: IEC 60900
    • UNSPSC: 27111726
  12. KNIPEX Insulated Electrical Tool Set (Set Perkakas Isolasi)
    Mulai

    Rp4.499.900

    KNIPEX Insulated Electrical Tool Set (Set Perkakas Isolasi)
    Deskripsi:
    These sets include only the tools, allowing use with an existing storage solution.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  13. WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Mulai

    Rp1.999.900

    WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  14. monotaro Bare Terminal, Crimp Tool For Pb Sleeve (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    monotaro Bare Terminal, Crimp Tool For Pb Sleeve (Tang Crimping)
    Deskripsi:
    For attaching crimp terminal. It is easy to take without damaging the crimped terminal. Crimping ruled precisely designed. After crimping, the size of the used die will be stamped on the terminal.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
Daftar Harga insulated tools Terbaru October 2026
OPT Hand Crimping KH Series (Tang Crimping)Rp419.900
JTC Insulated Socket Set (Kunci Sock Set)Rp4.399.900
PB SWISS TOOLS Insulated Screwdriver Electro Insulated Set (Obeng Insulasi)Rp689.900
TOTAL Insulated Hand ToolRp219.900
FACOM Insulated SocketRp489.900
INGCO Insulated Hand Tools (Set Perkakas)Rp509.900
KLEIN TOOLS Lineman's Pliers Insulated (Tang Jepit)Rp2.599.900
PB SWISS TOOLS Insulated Screwdriver Electro Set (Obeng Insulasi)Rp1.299.900
PB SWISS TOOLS Insulated Screwdriver (Obeng Insulasi)Rp139.900
PB SWISS TOOLS Insulated Screwdriver Phillips Tools Swiss Grip (Obeng Insulasi)Rp269.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)